Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 3/16 ID, PK5
Mfr # MCI-03-01
Zoro # G0395306
product price: $8.45
/pk 5, $1.69/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Large Flange Dia. (In.) 5/16 in
- Material Plastic
- Max. Housing Dia. (In.) 0.241 in
- Inside Height (In.) 0.04 in
- Outside Dia. (In.) 0.234 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-03-01
- Zoro # G0395306
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Large Flange Dia. (In.) | 5/16 in |
Max. Housing Dia. (In.) | 0.241 in |
Inside Height (In.) | 0.04 in |
Outside Dia. (In.) | 0.234 in |
Outside Height (In.) | 0.138 in |
Min. Housing Dia. (In.) | 0.234 in |
Max. Shaft Dia. (In.) | 0.188 in |
Inside Dia. (In.) | 3/16 in |
Small Flange Dia. (In.) | 1/4 in |
Min. Shaft Dia. (In.) | 0.187 in |
Outside Diameter | 0.313 in |
Large Flange Diameter | 5/16 in |
Outside Height | 0.138 in |
Minimum Housing Diameter | 0.234 in |
Small Flange Diameter | 0.25 in |
Maximum Shaft Diameter | 0.188 in |
Inside Height | 0.078 in |
Maximum Housing Diameter | 0.241 in |
Minimum Shaft Diameter | 0.187 in |
Inside Diameter | 3/16 in |
Bore Diameter | 3/16 in |
For Shaft Size | 0.1865 to 0.1875 in |
Overall Length | 1/8 in |
Description
Clip Bearing, Bore Diameter 3/16 in, Flange Type Double Flange, For Housing Bore Range 0.2343 to 0.2414 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.1865 to 0.1875 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.313 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- TRITAN Tapered Roller Bearing, Cup, 2.328-in. Outside Dia., 0.465-in. Width (LM67010)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (MYI-08-06)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- Igus Clip Bearings