Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 25mm ID, PK5
Mfr # MCM-25-03
Zoro # G1377433
product price: $16.25
/pk 5, $3.25/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thickness (mm) 2.87 mm to 3.13 mm
- Max. Pressure (PSI) 2,610 psi
- Type Double Flanged
- Max. Housing Dia. (mm) 27.33 mm
- Min. Housing Dia. (In.) 0.489
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCM-25-03
- Zoro # G1377433
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Max. Housing Dia. (mm) | 27.33 mm |
Min. Housing Dia. (In.) | 0.489 |
Small Flange Dia. (mm) | 28.0 mm |
Large Flange Dia. (mm) | 30 mm |
Inside Dia. (mm) | 25 mm |
Inside Height (mm) | 2.87 |
Outside Height (mm) | 5 mm |
Max. Shaft Dia. (mm) | 25 mm |
Max. Shaft Dia. (In.) | 0.250 |
Min. Housing Dia. (mm) | 27 mm |
Min. Shaft Dia. (mm) | 24.98 mm |
Outside Dia. (mm) | 27 mm |
Maximum Housing Diameter | 27.33 mm |
Outside Diameter | 30 mm |
Minimum Shaft Diameter | 24.98 mm |
Outside Height | 5 mm |
Inside Diameter | 25 mm |
Large Flange Diameter | 30 mm |
Maximum Shaft Diameter | 25 mm |
Small Flange Diameter | 30 mm |
Minimum Housing Diameter | 27 mm |
Inside Height | 3 mm |
For Shaft Size | 24.975 to 25 mm |
Bore Diameter | 25 mm |
Overall Length | 5 mm |
Description
Clip Bearing, Bore Diameter 25 mm, Flange Type Double Flange, For Housing Bore Range 27 to 27.33 mm, For Material Thickness Range 2.87 to 3.13 mm, For Shaft Size 24.975 to 25 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 30 mm, Overall Length 5 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 1 mm, Large Flange Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 1 X 160 (8V1600)
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- TITAN PRO Motor Dual Run Cap, 60/7.5 MFD, 370-440V (TRCFD6075)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E535)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- Igus Plain Bearings