Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 20mm ID, PK5
Mfr # MCM-20-03
Zoro # G2700591
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height (mm) 5 mm
- Flange Thickness (mm) 1.0 mm
- Application For Fitting Shafts Through Sheet Metal
- Outside Dia. (mm) 22 mm
- Large Flange Dia. (mm) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCM-20-03
- Zoro # G2700591
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Height (mm) | 5 mm |
Outside Dia. (mm) | 22 mm |
Large Flange Dia. (mm) | 25 mm |
Min. Shaft Dia. (mm) | 19.98 mm |
Inside Height (mm) | 2.87 |
Max. Housing Dia. (mm) | 22.33 mm |
Small Flange Dia. (mm) | 23.0 mm |
Inside Dia. (mm) | 20 mm |
Min. Housing Dia. (mm) | 22 mm |
Max. Shaft Dia. (mm) | 20 mm |
Inside Height | 3 mm |
Small Flange Diameter | 23 mm |
Maximum Housing Diameter | 22.33 mm |
Inside Diameter | 20 mm |
Maximum Shaft Diameter | 20 mm |
Minimum Shaft Diameter | 19.98 mm |
Outside Height | 5 mm |
Minimum Housing Diameter | 22 mm |
Large Flange Diameter | 25 mm |
Outside Diameter | 25 mm |
Bore Diameter | 20 mm |
For Shaft Size | 19.975 to 20 mm |
Overall Length | 5 mm |
Description
Clip Bearing, Bore Diameter 20 mm, Flange Type Double Flange, For Housing Bore Range 22 to 22.33 mm, For Material Thickness Range 2.87 to 3.13 mm, For Shaft Size 19.975 to 20 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 25 mm, Overall Length 5 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 1 mm, Large Flange Diameter 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDREW MACK & SON BRUSH CO $SWORD STRIPER 7/32" PINSTRIPING 20-00 (MK00SS)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- MITSUBOSHI 3/B142 145Inch Outside Length, 3 Ribs (3RB142)
- ARO Manifold, 6 Station (M34M04-06)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- Igus Plain Bearings