Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 1/4 ID, PK5
Mfr # MCI-04-02
Zoro # G0397512
product price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Housing Dia. (In.) 0.304 in
- Type Standard
- Material M250 Thermoplastic
- Inside Height (In.) 0.072 in
- Large Flange Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-04-02
- Zoro # G0397512
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Housing Dia. (In.) | 0.304 in |
Inside Height (In.) | 0.072 in |
Large Flange Dia. (In.) | 7/16 in |
Small Flange Dia. (In.) | 11/32 in |
Inside Dia. (In.) | 1/4 in |
Outside Height (In.) | 0.2 in |
Outside Dia. (In.) | 0.313 in |
Max. Shaft Dia. (In.) | 0.25 in |
Min. Shaft Dia. (In.) | 0.249 in |
Max. Housing Dia. (In.) | 0.321 in |
Outside Diameter | 0.438 in |
Inside Diameter | 1/4 in |
Outside Height | 0.2 in |
Minimum Housing Diameter | 0.304 in |
Inside Height | 0.14 in |
Minimum Shaft Diameter | 0.249 in |
Large Flange Diameter | 7/16 in |
Small Flange Diameter | 0.34 in |
Maximum Housing Diameter | 0.321 in |
Maximum Shaft Diameter | 0.25 in |
Overall Length | 3/16 in |
For Shaft Size | 0.2490 to 0.2500 in |
Bore Diameter | 1/4 in |
Description
Clip Bearing, Bore Diameter 1/4 in, Flange Type Double Flange, For Housing Bore Range 0.3125 to 0.3212 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.2490 to 0.2500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.438 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- BESTORQ Aftermarket Husqvarna IZ5223KAA (968999207) (Pump Drive) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP-E5)
- IGUS Clip Bearing, Plastic, 20mm ID, PK5 (MCM-20-03)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- Igus Plain Bearings