Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 1/4 ID, PK5
Mfr # MCI-04-01
Zoro # G1259955
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Height (In.) 0.04 in
- Large Flange Dia. (In.) 7/16 in
- Min. Housing Dia. (In.) 0.313 in
- For Material Thickness (In.) 0.040 in to 0.075 in
- Inside Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-04-01
- Zoro # G1259955
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Inside Height (In.) | 0.04 in |
Large Flange Dia. (In.) | 7/16 in |
Min. Housing Dia. (In.) | 0.313 in |
Inside Dia. (In.) | 1/4 in |
Max. Shaft Dia. (In.) | 0.25 in |
Small Flange Dia. (In.) | 11/32 in |
Outside Height (In.) | 0.138 in |
Outside Dia. (In.) | 0.313 in |
Max. Housing Dia. (In.) | 0.321 in |
Min. Shaft Dia. (In.) | 0.249 in |
Inside Height | 0.078 in |
Inside Diameter | 1/4 in |
Minimum Housing Diameter | 0.313 in |
Outside Diameter | 0.438 in |
Maximum Shaft Diameter | 0.25 in |
Outside Height | 0.138 in |
Small Flange Diameter | 0.34 in |
Large Flange Diameter | 7/16 in |
Minimum Shaft Diameter | 0.249 in |
Maximum Housing Diameter | 0.321 in |
Bore Diameter | 1/4 in |
For Shaft Size | 0.2490 to 0.2500 in |
Overall Length | 1/8 in |
Description
Clip Bearing, Bore Diameter 1/4 in, Flange Type Double Flange, For Housing Bore Range 0.3125 to 0.3212 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.2490 to 0.2500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.438 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.375 In D, 12 In (QSSS 3/8 L 12)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- DYKEM Layout Fluid Remover and Prep, 12 Oz. Net (82038)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Clip Bearing, Plastic, 5mm ID, PK5 (MCM-05-02)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- Igus Plain Bearings