Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 12mm ID, PK5
Mfr # MCM-12-03
Zoro # G2204081
product price: $10.89
/pk 5, $2.18/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Flanged
- Flange Thickness (mm) 0.8 mm
- Application For Fitting Shafts Through Sheet Metal
- Outside Dia. (mm) 13.6 mm
- Small Flange Dia. (mm) 14.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCM-12-03
- Zoro # G2204081
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Dia. (mm) | 13.6 mm |
Small Flange Dia. (mm) | 14.4 mm |
Min. Shaft Dia. (mm) | 11.98 mm |
Max. Housing Dia. (mm) | 13.87 mm |
Min. Housing Dia. (mm) | 13.6 mm |
Outside Height (mm) | 4.6 mm |
Inside Dia. (mm) | 12 mm |
Inside Height (mm) | 2.87 |
Max. Shaft Dia. (mm) | 12 mm |
Large Flange Dia. (mm) | 17 mm |
Minimum Housing Diameter | 13.6 mm |
Outside Diameter | 17 mm |
Large Flange Diameter | 17 mm |
Outside Height | 4.6 mm |
Maximum Shaft Diameter | 12 mm |
Small Flange Diameter | 14.4 mm |
Minimum Shaft Diameter | 11.98 mm |
Maximum Housing Diameter | 13.87 mm |
Inside Diameter | 12 mm |
Inside Height | 3 mm |
Overall Length | 4.6 mm |
For Shaft Size | 11.975 to 12 mm |
Bore Diameter | 12 mm |
Description
Clip Bearing, Bore Diameter 12 mm, Flange Type Double Flange, For Housing Bore Range 13.6 to 13.87 mm, For Material Thickness Range 2.87 to 3.13 mm, For Shaft Size 11.975 to 12 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 17 mm, Overall Length 4.6 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.8 mm, Large Flange Diameter 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting (6X386)
- DAYTON 3L180 V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-01)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5 (MCI-12-01)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- Igus Plain Bearings