Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 12mm ID, PK5
Mfr # MCM-12-02
Zoro # G1480841
product price: $9.89
/pk 5, $1.98/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 2,610 psi
- Material Thickness (mm) 1.45 mm to 2.34 mm
- Type Double Flanged
- Material Plastic
- Min. Housing Dia. (mm) 13.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCM-12-02
- Zoro # G1480841
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Housing Dia. (mm) | 13.6 mm |
Small Flange Dia. (mm) | 14.4 mm |
Outside Height (mm) | 3.6 mm |
Large Flange Dia. (mm) | 17 mm |
Max. Housing Dia. (mm) | 13.87 mm |
Outside Dia. (mm) | 13.6 mm |
Min. Shaft Dia. (mm) | 11.98 mm |
Inside Dia. (mm) | 12 mm |
Max. Shaft Dia. (mm) | 12 mm |
Inside Height (mm) | 1.45 |
Minimum Shaft Diameter | 11.98 mm |
Small Flange Diameter | 14.4 mm |
Inside Height | 2 mm |
Outside Diameter | 17 mm |
Large Flange Diameter | 17 mm |
Minimum Housing Diameter | 13.6 mm |
Maximum Housing Diameter | 13.87 mm |
Maximum Shaft Diameter | 12 mm |
Inside Diameter | 12 mm |
Outside Height | 3.6 mm |
Overall Length | 3.6 mm |
For Shaft Size | 11.975 to 12 mm |
Bore Diameter | 12 mm |
Description
Clip Bearing, Bore Diameter 12 mm, Flange Type Double Flange, For Housing Bore Range 13.6 to 13.87 mm, For Material Thickness Range 1.45 to 2.34 mm, For Shaft Size 11.975 to 12 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 17 mm, Overall Length 3.6 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.8 mm, Large Flange Diameter 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 25:1 (SK1SI40Y-56C-25:1)
- SUPCO MultiPlus Dual Brand V Belt, A19 (A19)
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- Igus Clip Bearings