Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 1/2 ID, PK5
Mfr # MCI-08-02
Zoro # G0766832
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Flanged
- Small Flange Dia. (In.) 19/32 in
- Inside Height (In.) 0.072 in
- Outside Dia. (In.) 0.563 in
- Flange Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # MCI-08-02
- Zoro # G0766832
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Small Flange Dia. (In.) | 19/32 in |
Inside Height (In.) | 0.072 in |
Outside Dia. (In.) | 0.563 in |
Inside Dia. (In.) | 1/2 in |
Max. Shaft Dia. (In.) | 0.5 in |
Min. Housing Dia. (In.) | 0.552 in |
Large Flange Dia. (In.) | 11/16 in |
Outside Height (In.) | 0.2 in |
Max. Housing Dia. (In.) | 0.573 in |
Min. Shaft Dia. (In.) | 0.499 in |
Inside Diameter | 1/2 in |
Maximum Shaft Diameter | 0.5 in |
Outside Diameter | 0.688 in |
Minimum Shaft Diameter | 0.499 in |
Maximum Housing Diameter | 0.573 in |
Small Flange Diameter | 0.59 in |
Outside Height | 0.2 in |
Minimum Housing Diameter | 0.552 in |
Inside Height | 0.14 in |
Large Flange Diameter | 11/16 in |
Overall Length | 3/16 in |
Bore Diameter | 1/2 in |
For Shaft Size | 0.4990 to 0.5000 in |
Description
Clip Bearing, Bore Diameter 1/2 in, Flange Type Double Flange, For Housing Bore Range 0.5625 to 0.5731 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.4990 to 0.5000 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.688 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-1/8" (WE20H218)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- GATES PowerGrip Timing Belts, 300L075 (300L075)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- Igus Clip Bearings