Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 1/2 ID, PK5
Mfr # MCI-08-01
Zoro # G0375943
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Small Flange Dia. (In.) 19/32 in
- Outside Dia. (In.) 0.563 in
- Inside Height (In.) 0.04 in
- Large Flange Dia. (In.) 11/16 in
- Max. Housing Dia. (In.) 0.573 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # MCI-08-01
- Zoro # G0375943
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Small Flange Dia. (In.) | 19/32 in |
Outside Dia. (In.) | 0.563 in |
Inside Height (In.) | 0.04 in |
Large Flange Dia. (In.) | 11/16 in |
Max. Housing Dia. (In.) | 0.573 in |
Min. Shaft Dia. (In.) | 0.499 in |
Inside Dia. (In.) | 1/2 in |
Outside Height (In.) | 0.138 in |
Max. Shaft Dia. (In.) | 0.5 in |
Min. Housing Dia. (In.) | 0.563 in |
Outside Height | 0.138 in |
Outside Diameter | 0.688 in |
Minimum Housing Diameter | 0.563 in |
Minimum Shaft Diameter | 0.499 in |
Maximum Housing Diameter | 0.573 in |
Maximum Shaft Diameter | 0.5 in |
Inside Height | 0.078 in |
Inside Diameter | 1/2 in |
Large Flange Diameter | 11/16 in |
Small Flange Diameter | 0.59 in |
Bore Diameter | 1/2 in |
For Shaft Size | 0.4990 to 0.5000 in |
Overall Length | 1/8 in |
Description
Clip Bearing, Bore Diameter 1/2 in, Flange Type Double Flange, For Housing Bore Range 0.5625 to 0.5731 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.4990 to 0.5000 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.688 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- IGUS Clip Bearing, Plastic, 5mm ID, PK5 (MCM-05-02)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- Igus Clip Bearings