Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 10mm ID, PK5
Mfr # MCM-10-02
Zoro # G3079307
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. (mm) 11.6 mm
- Application For Fitting Shafts Through Sheet Metal
- Min. Housing Dia. (mm) 11.6 mm
- Large Flange Dia. (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # MCM-10-02
- Zoro # G3079307
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Dia. (mm) | 11.6 mm |
Min. Housing Dia. (mm) | 11.6 mm |
Large Flange Dia. (mm) | 15 mm |
Inside Dia. (mm) | 10 mm |
Max. Shaft Dia. (mm) | 10 mm |
Max. Housing Dia. (mm) | 11.87 mm |
Small Flange Dia. (mm) | 12.4 mm |
Inside Height (mm) | 1.45 |
Outside Height (mm) | 3.6 mm |
Min. Shaft Dia. (mm) | 9.98 mm |
Small Flange Diameter | 12.4 mm |
Inside Diameter | 10 mm |
Minimum Housing Diameter | 11.6 mm |
Minimum Shaft Diameter | 9.98 mm |
Maximum Housing Diameter | 11.87 mm |
Maximum Shaft Diameter | 10 mm |
Inside Height | 2 mm |
Large Flange Diameter | 15 mm |
Outside Height | 3.6 mm |
Outside Diameter | 15 mm |
Bore Diameter | 10 mm |
For Shaft Size | 9.975 to 10 mm |
Overall Length | 3.6 mm |
Description
Clip Bearing, Bore Diameter 10 mm, Flange Type Double Flange, For Housing Bore Range 11.6 to 11.87 mm, For Material Thickness Range 1.45 to 2.34 mm, For Shaft Size 9.975 to 10 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 15 mm, Overall Length 3.6 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.8 mm, Large Flange Diameter 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, #10-32 UNF (A3016)
- SUPER LUBE 14.1 oz Di-Electric Grease Cartridge Translucent White (91015)
- CLIMAX METAL PRODUCTS CR2C-075-S Two-Piece Clamping Collar (CR2C-075-S)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- Igus Plain Bearings