Shop All Cable Carriers
Igus
Cable Carrier, Mini, Open, OW2.40In / 61mm
Mfr # 15-050-038-0-3
Zoro # G1662403
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Frame Stay Cross Bar
- Outside Width 2.4 in
- Cavity Width 1.97 in
- Cavity Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 15-050-038-0-3
- Zoro # G1662403
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.4 in |
Cavity Width | 1.97 in |
Cavity Height | 0.67 in |
Loop Length | 7.28 in |
Loop Height | 3.9 in |
Height | 0.9 in |
Bend Radius | 1.5 in |
Length | 36 in |
Length (Straight Wireway) | 3 ft |
Accessory Width | 2.4 in |
Max. Cable Dia. | 0.59 in |
Description
Cable and Hose Carrier, Crossbar Style Zipper, Carrier Design Enclosed, Cavity Width 1.97 in, Cavity Height 0.67 in, Height 0.9 in, Outside Width 2.4 in, Bend Radius 1.5 in, Link to Link Pitch 1.2 in, Mounting Brackets Included No, Mounting Bracket Design Locking, Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 36 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 3.9 in, Loop Length 7.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- Igus Cable Carriers