Shop All Cable Carriers
Igus
Cable Carrier, Mini, Open, OW1.93In/ 49mm
Mfr # 15-038-075-0-3
Zoro # G0277697
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Frame Stay Cross Bar
- Outside Width 1.9 in
- Cavity Width 1.5 in
- Cavity Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 15-038-075-0-3
- Zoro # G0277697
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.9 in |
Cavity Width | 1.5 in |
Cavity Height | 0.67 in |
Loop Length | 11.81 in |
Loop Height | 6.81 in |
Height | 0.9 in |
Bend Radius | 2.95 in |
Length | 36 in |
Length (Straight Wireway) | 3 ft |
Max. Cable Dia. | 0.59 in |
Accessory Width | 1.9 in |
Description
Cable and Hose Carrier, Crossbar Style Zipper, Carrier Design Enclosed, Cavity Width 1.5 in, Cavity Height 0.67 in, Height 0.9 in, Outside Width 1.9 in, Bend Radius 2.95 in, Link to Link Pitch 1.2 in, Mounting Brackets Included No, Mounting Bracket Design Locking, Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 36 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 6.81 in, Loop Length 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500J)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- Igus Cable Carriers