Shop All Cable Carriers
Igus
Cable Carrier, Mini, Open, OW1.02In / 26mm
Mfr # 15-015-075-0-3
Zoro # G3327624
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Zipper
- Frame Stay Cross Bar
- Outside Width 1.0 in
- Cavity Width 0.59 in
- Cavity Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 15-015-075-0-3
- Zoro # G3327624
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.0 in |
Cavity Width | 0.59 in |
Cavity Height | 0.67 in |
Loop Length | 11.81 in |
Loop Height | 6.81 in |
Height | 0.9 in |
Bend Radius | 2.95 in |
Length | 36 in |
Length (Straight Wireway) | 3 ft |
Accessory Width | 1.0 in |
Max. Cable Dia. | 0.59 in |
Description
Cable and Hose Carrier, Crossbar Style Zipper, Carrier Design Enclosed, Cavity Width 0.59 in, Cavity Height 0.67 in, Height 0.9 in, Outside Width 1.0 in, Bend Radius 2.95 in, Link to Link Pitch 1.2 in, Mounting Brackets Included No, Mounting Bracket Design Locking, Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 36 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 6.81 in, Loop Length 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Floor Box (778)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Mounting Brkt, HD, Open, OW11.81In (505000-25-12)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft (I-PIST-29B-25)
- Igus Cable Carriers