Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW5.31In / 135mm
Mfr # 3480-115-200-0-4
Zoro # G7971555
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Frame Stay Fully Enclosed
- Outside Width 5.3 in
- Cavity Width 4.53 in
- Cavity Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 3480-115-200-0-4
- Zoro # G7971555
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 5.3 in |
Cavity Width | 4.53 in |
Cavity Height | 1.77 in |
Loop Length | 34.45 in |
Loop Height | 18.27 in |
Height | 2.5 in |
Length | 48 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 4 ft |
Max. Cable Dia. | 1.65 in |
Accessory Width | 5.3 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 4.53 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 5.3 in, Bend Radius 7.87 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 18.27 in, Loop Length 34.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 20A, 600V AC, Indicating (A6D20R)
- RACO Electrical Box Cover, Square, 809U (809U)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- IGUS Mounting Brkt, Micro, Open, OW.65In/16.5mm (060-10-12PZ)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-125-0-4)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- Igus Cable Carriers