Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW4.57In / 116mm
Mfr # 2680-10-150-0-4
Zoro # G8181923
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Frame Stay Fully Enclosed
- Outside Width 4.6 in
- Cavity Width 3.94 in
- Cavity Height 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 2680-10-150-0-4
- Zoro # G8181923
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 4.6 in |
Cavity Width | 3.94 in |
Cavity Height | 1.38 in |
Loop Length | 25.59 in |
Loop Height | 13.78 in |
Height | 2.0 in |
Length | 48 in |
Bend Radius | 5.91 in |
Length (Straight Wireway) | 4 ft |
Max. Cable Dia. | 1.26 in |
Accessory Width | 4.6 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 3.94 in, Cavity Height 1.38 in, Height 2.0 in, Outside Width 4.6 in, Bend Radius 5.91 in, Link to Link Pitch 2.2 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 13.78 in, Loop Length 25.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Cable Carrier, HD, Open, OW9.84In (5050-20-150-0-5)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- IGUS Mounting Brkt, HD, Open, OW11.81In (505000-25-12)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25234K)
- Igus Cable Carriers