Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW4.57In / 116mm
Mfr # 2680-10-150-0-1
Zoro # G8036594
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Frame Stay Fully Enclosed
- Outside Width 4.6 in
- Cavity Width 3.94 in
- Cavity Height 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 2680-10-150-0-1
- Zoro # G8036594
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 4.6 in |
Cavity Width | 3.94 in |
Cavity Height | 1.38 in |
Loop Length | 25.59 in |
Loop Height | 13.78 in |
Height | 2.0 in |
Length | 12 in |
Bend Radius | 5.91 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 1.26 in |
Accessory Width | 4.6 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 3.94 in, Cavity Height 1.38 in, Height 2.0 in, Outside Width 4.6 in, Bend Radius 5.91 in, Link to Link Pitch 2.2 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 12 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 13.78 in, Loop Length 25.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- Igus Cable Carriers