Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW3.74In / 95mm
Mfr # 3480-075-150-0-4
Zoro # G7934166
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Enclosed
- Frame Stay Fully Enclosed
- Outside Width 3.7 in
- Cavity Width 2.95 in
- Cavity Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 3480-075-150-0-4
- Zoro # G7934166
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.7 in |
Cavity Width | 2.95 in |
Cavity Height | 1.77 in |
Loop Length | 28.54 in |
Loop Height | 14.33 in |
Height | 2.5 in |
Length | 48 in |
Bend Radius | 5.91 in |
Length (Straight Wireway) | 4 ft |
Accessory Width | 3.7 in |
Max. Cable Dia. | 1.65 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 2.95 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 3.7 in, Bend Radius 5.91 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Fully Enclosed, Includes No Bracket Included, Loop Height 14.33 in, Loop Length 28.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 2448 V (LA4SKE1E)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- IGUS Mounting Brkt, Micro, Open, OW.65In/16.5mm (060-10-12PZ)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- Igus Cable Carriers