Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW3.66In / 93mm
Mfr # 2480-07-125-0-4
Zoro # G8177705
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 3.7 in
- Cavity Width 3.03 in
- Cavity Height 0.98 in
- Link to Link Pitch 1.81 in /46.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 2480-07-125-0-4
- Zoro # G8177705
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.7 in |
Cavity Width | 3.03 in |
Cavity Height | 0.98 in |
Loop Length | 19.53 in |
Loop Height | 11.22 in |
Height | 1.4 in |
Length | 48 in |
Bend Radius | 4.92 in |
Length (Straight Wireway) | 4 ft |
Accessory Width | 3.7 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 1.81 in /46.0mm |
Number of Links | 27 |
Includes | No Bracket Included |
Type | Medium |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 3.03 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 3.7 in, Bend Radius 4.92 in, Link to Link Pitch 1.81 in /46.0mm, Mounting Brackets Included No, Length 48 in, Includes No Bracket Included, Loop Height 11.22 in, Loop Length 19.53 in, Number of Links 27, Style Enclosed, Type Medium, Accessory Width 3.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-100-0-1)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- Igus Cable Carriers