Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW2.60In / 66mm
Mfr # 2680-05-150-0-4
Zoro # G8095132
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 2.6 in
- Cavity Width 1.97 in
- Cavity Height 1.38 in
- Link to Link Pitch 2.20 in /55.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 2680-05-150-0-4
- Zoro # G8095132
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.6 in |
Cavity Width | 1.97 in |
Cavity Height | 1.38 in |
Loop Length | 25.59 in |
Loop Height | 13.78 in |
Height | 2.0 in |
Bend Radius | 5.91 in |
Length | 48 in |
Length (Straight Wireway) | 4 ft |
Accessory Width | 2.6 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 2.20 in /55.6mm |
Includes | No Bracket Included |
Number of Links | 22 |
Type | Medium |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.97 in, Cavity Height 1.38 in, Height 2.0 in, Outside Width 2.6 in, Bend Radius 5.91 in, Link to Link Pitch 2.20 in /55.6mm, Mounting Brackets Included No, Length 48 in, Includes No Bracket Included, Loop Height 13.78 in, Loop Length 25.59 in, Number of Links 22, Style Enclosed, Type Medium, Accessory Width 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- EATON Circuit Breaker, BR Series 80A, 2 Pole, 120/240V AC (BR280)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1A, 600V AC, Non-Indicating (LPJ-1SP)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-1)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-4)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- Igus Cable Carriers