Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW2.60In / 66mm
Mfr # 2680-05-100-0-4
Zoro # G8080947
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 2.6 in
- Cavity Width 1.97 in
- Cavity Height 1.38 in
- Link to Link Pitch 2.20 in /55.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 2680-05-100-0-4
- Zoro # G8080947
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.6 in |
Cavity Width | 1.97 in |
Cavity Height | 1.38 in |
Loop Length | 18.7 in |
Loop Height | 9.84 in |
Height | 2.0 in |
Bend Radius | 3.94 in |
Length | 48 in |
Length (Straight Wireway) | 4 ft |
Accessory Width | 2.6 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 2.20 in /55.6mm |
Number of Links | 22 |
Includes | No Bracket Included |
Type | Medium |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.97 in, Cavity Height 1.38 in, Height 2.0 in, Outside Width 2.6 in, Bend Radius 3.94 in, Link to Link Pitch 2.20 in /55.6mm, Mounting Brackets Included No, Length 48 in, Includes No Bracket Included, Loop Height 9.84 in, Loop Length 18.7 in, Number of Links 22, Style Enclosed, Type Medium, Accessory Width 2.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2G)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Cable Carrier, HD, Open, OW9.84In (5050-20-150-0-5)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-1)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- Igus Cable Carriers