Shop All Cable Carriers
Igus
Cable Carrier, Med, Tube, OW2.13In / 54mm
Mfr # 2480-03-100-0-1
Zoro # G1993722
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 2.1 in
- Cavity Width 1.5 in
- Cavity Height 0.98 in
- Link to Link Pitch 1.81 in /46.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 2480-03-100-0-1
- Zoro # G1993722
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.1 in |
Cavity Width | 1.5 in |
Cavity Height | 0.98 in |
Loop Length | 16.3 in |
Loop Height | 9.25 in |
Height | 1.4 in |
Bend Radius | 3.94 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 2.1 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 1.81 in /46.0mm |
Number of Links | 7 |
Includes | No Bracket Included |
Type | Medium |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.5 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 2.1 in, Bend Radius 3.94 in, Link to Link Pitch 1.81 in /46.0mm, Mounting Brackets Included No, Length 12 in, Includes No Bracket Included, Loop Height 9.25 in, Loop Length 16.3 in, Number of Links 7, Style Enclosed, Type Medium, Accessory Width 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J32)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-150-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-100-0-4)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-1)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- Igus Cable Carriers