Shop All Cable Carriers
Igus
Cable Carrier, Med, Open, OW3.74In / 95mm
Mfr # 350-075-100-0-4
Zoro # G2550721
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Cross Bar
- Outside Width 3.7 in
- Cavity Width 2.95 in
- Cavity Height 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 350-075-100-0-4
- Zoro # G2550721
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.7 in |
Cavity Width | 2.95 in |
Cavity Height | 1.77 in |
Loop Length | 19.69 in |
Loop Height | 10.39 in |
Height | 2.5 in |
Length | 48 in |
Bend Radius | 3.94 in |
Length (Straight Wireway) | 4 ft |
Max. Cable Dia. | 1.65 in |
Accessory Width | 3.7 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 2.95 in, Cavity Height 1.77 in, Height 2.5 in, Outside Width 3.7 in, Bend Radius 3.94 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 48 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 10.39 in, Loop Length 19.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- Igus Cable Carriers