Shop All Cable Carriers
Igus
Cable Carrier, Med, Open, OW2.60In / 66mm
Mfr # 27-05-150-0-1
Zoro # G1431832
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Cross Bar
- Outside Width 2.6 in
- Cavity Width 1.97 in
- Cavity Height 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 27-05-150-0-1
- Zoro # G1431832
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.6 in |
Cavity Width | 1.97 in |
Cavity Height | 1.38 in |
Loop Length | 25.59 in |
Loop Height | 13.78 in |
Height | 2.0 in |
Length | 12 in |
Bend Radius | 5.91 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 2.6 in |
Max. Cable Dia. | 1.26 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 1.97 in, Cavity Height 1.38 in, Height 2.0 in, Outside Width 2.6 in, Bend Radius 5.91 in, Link to Link Pitch 2.2 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Igumid G, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 12 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 13.78 in, Loop Length 25.59 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JKS-50)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-150-0-4)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- Igus Cable Carriers