Shop All Cable Carriers
Igus
Cable Carrier, Med, Open, OW2.13In / 54mm
Mfr # 250-03-125-0-1
Zoro # G2951952
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Cross Bar
- Outside Width 2.1 in
- Cavity Width 1.5 in
- Cavity Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 250-03-125-0-1
- Zoro # G2951952
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.1 in |
Cavity Width | 1.5 in |
Cavity Height | 0.98 in |
Loop Length | 19.53 in |
Loop Height | 11.22 in |
Height | 1.4 in |
Length | 12 in |
Bend Radius | 4.92 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 2.1 in |
Max. Cable Dia. | 0.91 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 1.5 in, Cavity Height 0.98 in, Height 1.4 in, Outside Width 2.1 in, Bend Radius 4.92 in, Link to Link Pitch 1.8 in, Mounting Brackets Included No, Mounting Bracket Design Pivoting, Carrier Links Material Glass Fiber, Mounting Bracket Type Fixed End, Moving End, Crossbar Material Igumid TE, Length 12 in, Frame Stay Cross Bar, Includes No Bracket Included, Loop Height 11.22 in, Loop Length 19.53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-1)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- Igus Cable Carriers