Shop All Cable Carriers
Igus
Cable Carrier, HD, Tube, OW9.84In
Mfr # 9850-20-200-0-5
Zoro # G7845241
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 9.8 in
- Cavity Width 7.87 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 9850-20-200-0-5
- Zoro # G7845241
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.8 in |
Cavity Width | 7.87 in |
Cavity Height | 3.15 in |
Loop Length | 35.43 in |
Loop Height | 19.09 in |
Height | 4.3 in |
Bend Radius | 7.87 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 9.8 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 3.58 in /91.0mm |
Includes | No Bracket Included |
Type | Large |
Number of Links | 17 |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 7.87 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 9.8 in, Bend Radius 7.87 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 19.09 in, Loop Length 35.43 in, Number of Links 17, Style Enclosed, Type Large, Accessory Width 9.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- IDEAL Modular Plug, Unshielded, CAT 5e, Clear, Pass-Through End Termination, 50 PK (85-371)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- IGUS Mounting Brkt, Micro, Open, OW.65In/16.5mm (060-10-12PZ)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- Igus Cable Carriers