Shop All Cable Carriers
Igus
Cable Carrier, HD, Tube, OW9.84In
Mfr # 9850-20-150-0-5
Zoro # G8024441
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 9.8 in
- Cavity Width 7.87 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 9850-20-150-0-5
- Zoro # G8024441
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.8 in |
Cavity Width | 7.87 in |
Cavity Height | 3.15 in |
Loop Length | 29.53 in |
Loop Height | 15.16 in |
Height | 4.3 in |
Bend Radius | 5.91 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 9.8 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 3.58 in /91.0mm |
Includes | No Bracket Included |
Type | Large |
Number of Links | 17 |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 7.87 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 9.8 in, Bend Radius 5.91 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 15.16 in, Loop Length 29.53 in, Number of Links 17, Style Enclosed, Type Large, Accessory Width 9.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-200-0-1)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- IGUS Cable Carrier, Med, Tube, OW4.57In / 116mm (2680-10-100-0-4)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- Igus Cable Carriers