Shop All Cable Carriers
Igus
Cable Carrier, HD, Tube, OW13.78In
Mfr # 9850-30-200-0-1
Zoro # G7990227
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Enclosed
- Outside Width 13.8 in
- Cavity Width 11.81 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 9850-30-200-0-1
- Zoro # G7990227
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.8 in |
Cavity Width | 11.81 in |
Cavity Height | 3.15 in |
Loop Length | 35.43 in |
Loop Height | 19.09 in |
Height | 4.3 in |
Bend Radius | 7.87 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 13.8 in |
Details
Item | Cable and Hose Carrier |
Style | Enclosed |
Link to Link Pitch | 3.58 in /91.0mm |
Number of Links | 4 |
Type | Large |
Includes | No Bracket Included |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 11.81 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 13.8 in, Bend Radius 7.87 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 12 in, Includes No Bracket Included, Loop Height 19.09 in, Loop Length 35.43 in, Number of Links 4, Style Enclosed, Type Large, Accessory Width 13.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- EATON Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100V25)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 10A, 250V AC, Non-Indicating (NON-10)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- IGUS Cable Carrier, Mini, Open, OW1.93In/ 49mm (15-038-075-0-1)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- IGUS Mounting Brkt, HD, Open, OW11.81In (505000-25-12)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- Igus Cable Carriers