Shop All Cable Carriers
Igus
Cable Carrier, HD, Open, OW13.78In
Mfr # 5050-30-200-0-5
Zoro # G7973917
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 13.8 in
- Cavity Width 11.81 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 5050-30-200-0-5
- Zoro # G7973917
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.8 in |
Cavity Width | 11.81 in |
Cavity Height | 3.15 in |
Loop Length | 35.43 in |
Loop Height | 19.09 in |
Height | 4.3 in |
Length | 60 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 13.8 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 3.58 in /91.0mm |
Number of Links | 17 |
Includes | No Bracket Included |
Type | Large |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 11.81 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 13.8 in, Bend Radius 7.87 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 19.09 in, Loop Length 35.43 in, Number of Links 17, Style Open, Type Large, Accessory Width 13.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Guard Retaining Nut, F/30mm Push Button (10250TA12)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC24)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IGUS Cable Carrier, E2 Micro E2-15, 20X38mm, 1ft (E2-15-20-038-0)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-038-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-100-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-075-0-1)
- Igus Cable Carriers