Shop All Cable Carriers
Igus
Cable Carrier, HD, Open, OW13.78In
Mfr # 5050-30-150-0-1
Zoro # G8291787
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 13.8 in
- Cavity Width 11.81 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 5050-30-150-0-1
- Zoro # G8291787
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.8 in |
Cavity Width | 11.81 in |
Cavity Height | 3.15 in |
Loop Length | 29.53 in |
Loop Height | 15.16 in |
Height | 4.3 in |
Bend Radius | 5.91 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 13.8 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 3.58 in /91.0mm |
Includes | No Bracket Included |
Type | Large |
Number of Links | 4 |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 11.81 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 13.8 in, Bend Radius 5.91 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 12 in, Includes No Bracket Included, Loop Height 15.16 in, Loop Length 29.53 in, Number of Links 4, Style Open, Type Large, Accessory Width 13.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-125-0-4)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- Igus Cable Carriers