Shop All Cable Carriers
Igus
Cable Carrier, HD, Open, OW13.15In / 334mm
Mfr # 400-30-150-0-5
Zoro # G8114994
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 13.2 in
- Cavity Width 11.81 in
- Cavity Height 2.2 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 400-30-150-0-5
- Zoro # G8114994
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.2 in |
Cavity Width | 11.81 in |
Cavity Height | 2.2 in |
Loop Length | 29.53 in |
Loop Height | 15.16 in |
Height | 3.3 in |
Bend Radius | 5.91 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 13.2 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 3.58 in /91.0mm |
Number of Links | 17 |
Includes | No Bracket Included |
Type | Large |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 11.81 in, Cavity Height 2.2 in, Height 3.3 in, Outside Width 13.2 in, Bend Radius 5.91 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 15.16 in, Loop Length 29.53 in, Number of Links 17, Style Open, Type Large, Accessory Width 13.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- IGUS Cable Carrier, Med, Open, OW3.74In / 95mm (350-075-100-0-4)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- Igus Cable Carriers