Shop All Cable Carriers
Igus
Cable Carrier, HD, Open, OW11.81In
Mfr # 5050-25-150-0-5
Zoro # G7858907
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 11.8 in
- Cavity Width 9.84 in
- Cavity Height 3.15 in
- Link to Link Pitch 3.58 in /91.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # 5050-25-150-0-5
- Zoro # G7858907
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.8 in |
Cavity Width | 9.84 in |
Cavity Height | 3.15 in |
Loop Length | 29.53 in |
Loop Height | 15.16 in |
Height | 4.3 in |
Length | 60 in |
Bend Radius | 5.91 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 11.8 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 3.58 in /91.0mm |
Includes | No Bracket Included |
Number of Links | 17 |
Type | Large |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 9.84 in, Cavity Height 3.15 in, Height 4.3 in, Outside Width 11.8 in, Bend Radius 5.91 in, Link to Link Pitch 3.58 in /91.0mm, Mounting Brackets Included No, Length 60 in, Includes No Bracket Included, Loop Height 15.16 in, Loop Length 29.53 in, Number of Links 17, Style Open, Type Large, Accessory Width 11.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for Diesel Generator (6571)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- BOX PACKAGING Global Industrial„¢ 120# Cable Ties Natural 16" 100 Pack (CT16120)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- Igus Cable Carriers