Shop All Cable Carriers
Igus
Brkt Set, TrifleX 2 AXis, Steel 50 W
Mfr # 330-50-12
Zoro # G7174163
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # 330-50-12
- Zoro # G7174163
- Country of Origin United States
- Category Cable Carriers
Details
Item | Brkt Set,TrifleX 2 AXis,Steel 50 W |
Description
Brkt Set,TrifleX 2 AXis,Steel 50 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- PALADIN TOOLS Technicians Kit - Grippack Spp (PA4941)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- IGUS Cable Carrier, HD, Open, OW9.21In / 234mm (400-20-200-0-1)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- IGUS Mounting Brkt, HD, Open, OW9.84In (505000-20-12)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- IGUS Mounting Brkt, HD, Tube, OW9.84In (505000-20-12T)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- Igus Cable Carriers