Shop All Portable Coolers
This Product is Discontinued
Igloo
Wheeled Chest Cooler, 70 qt., Gray/Blue (Discontinued)
Mfr # 34071
Zoro # G2347843
This Product is Discontinued
Key Features
- Capacity 70 qt.
- Material Plastic
- With Wheels Yes
- Ice Retention Up to 2 days
- Cooler Design Container Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 34071
- Zoro # G2347843
- UPC # 034223453329
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 18 4/5 in |
Exterior Height | 23 1/2 in |
Exterior Length | 20 1/4 in |
Details
Capacity | 70 qt. |
Material | Plastic |
With Wheels | Yes |
Ice Retention | Up to 2 days |
Cooler Design | Container Storage |
Insulation | Ultratherm(R) |
Item | Chest Cooler |
Cooler Body Type | Chest Cooler |
Cooler Capacity | 70.0 qt |
Features | Holds Ice Up To 5 Days At 90 Degrees F., Telescoping Handle, Wheels, Recessed Drain Plug, Drink Holders on Lid |
Body Color | Gray |
Number of Cans | 101 |
Primary Material | Plastic |
Lid Color | Blue |
Description
Chest Cooler, Chest Cooler, With Wheels Yes, 70 qt, Exterior Length 20 1/4 in, Exterior Width 18 13/16 in, Exterior Height 23 1/2 in, Plastic, Ice Retention Up to 2 days, Body Color Gray, Lid Color Blue, Number of Cans 101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.