Shop All Reusable Water Bottles
Igloo
Water Container, 6 gal., Blue
Mfr # 42154
Zoro # G5076312
$22.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6 gal
- Material High Density Polyethylene
- Length 13 13/16 in
- Features Puncture-Resistant Construction, (2) Handles for Easy Lifting and Pouring, Molded-In Finger Grip for Steady Two-Handed Pouring From the Horizontal Position, Vented Air Relief for Smooth Flow, Spout Hides Away in Container When Not In Use
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igloo
- MFR # 42154
- Zoro # G5076312
- UPC # 034223421540
- Country of Origin United States
- Category Reusable Water Bottles
Dimensions
Length | 13 13/16 in |
Height | 21 1/4 in |
Width | 6 15/16 in |
Details
Item | Water Container |
Capacity | 6 gal |
Material | High Density Polyethylene |
Features | Puncture-Resistant Construction, (2) Handles for Easy Lifting and Pouring, Molded-In Finger Grip for Steady Two-Handed Pouring From the Horizontal Position, Vented Air Relief for Smooth Flow, Spout Hides Away in Container When Not In Use |
Color | Blue |
Description
Water Container, Capacity 6 gal, Height 21 1/4 in, Length 13 13/16 in, Width 6 15/16 in, High Density Polyethylene, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cleveland Browns 34oz Native Quencher Bottle (608-S34QB-63)
- CHAPIN Extension Wand (6-7703)
- TERRO PERIMETER ANT BAIT 2LB (T2600)
- LOGO BRANDS Clemson Bleacher Cushion (123-71B)
- SCEPTER Military Water Canister, 5-gal, Green (05177)
- THERMOS 24-Ounce Plastic Hydration Bottle with Meter (Midnight Blue) (HP4107MB6)
- LOGO BRANDS New York Yankees 34oz Native Quencher Bottle (520-S34QB-63)
- ZEES CREATIONS Zees Creations Pocket Bottle, Blue Monster (CB1008)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27UCF)
- NESTLE WATERS Niagara® Bottling Purified Drinking Water, 16.9 Oz Bottle, 24/pack, 2016/pallet (NDW05L24PDRPBN84)
- LOGO BRANDS Tennessee Titans 34oz Native Quencher Bottle (631-S34QB-63)
- Igloo Coolers & Hydration Packs