Shop All Portable Coolers
Igloo
Soft Sided Cooler, 36 qt, 8 1/2 in
Mfr # 66312
Zoro # G604262320
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Features Durable Shoulder Strap, Quality Zippers
- Color Gray
- Exterior Height 12 in
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 66312
- Zoro # G604262320
- UPC # 034223663124
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Height | 12 in |
Exterior Length | 16 in |
Exterior Width | 8 1/2 in |
Details
Capacity | 36 qt |
Material | Plastic |
Features | Durable Shoulder Strap, Quality Zippers |
Color | Gray |
Item | Soft Sided Cooler |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 1 |
Insulation | Proprietary Material |
Description
Soft Sided Cooler,36 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Vulcan 34641 Wheelbarrow Tray, Polymer, Black, For 6 cu-ft Wheelbarrow (34641)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2040-X-A)
- RUGG 11 in. H X 11 in. W Polyresin Window Box Green (AW30-FG)
- OREGON Trimmer Line: Round Gatorline - 5lb (.095" gauge - 1,445' spool) (21-595)
- IGLOO Soft Sided Cooler, 24 qt, 8 7/8 in (66304)
- IGLOO Soft Sided Cooler, 22 qt, 9 1/4 in (66124)
- IGLOO COOLER BMX 52QT BLU/BLX (49783)
- IGLOO Marine Chest Cooler, Cap. 70qt, Gray-White (50548)
- IGLOO Latch Wht Igloo 50-165Qt (24013)
- IGLOO Water Container 6Gal Blu (42154)
- KLEIN TOOLS Tradesman Pro™ Tough Box Cooler, 17-Quart (55600)
- Igloo Coolers & Hydration Packs