Shop All Portable Coolers
This Product is Discontinued
Igloo
Soft Sided Cooler, 30 qt. Cap., 14" L (Discontinued)
Mfr # 00064640
Zoro # G0745494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 30 qt
- Exterior Height 12 1/2 in
- Exterior Width 11 in
- Exterior Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igloo
- MFR # 00064640
- Zoro # G0745494
- UPC # 034223646400
- Country of Origin Multiple
- Category Portable Coolers
Dimensions
Exterior Height | 12 1/2 in |
Exterior Width | 11 in |
Exterior Length | 14 in |
Details
Capacity | 30 qt |
Item | Soft Sided Cooler |
Description
Soft Sided Cooler, 30 qt Capacity, Exterior Height 12 1/2 in, Exterior Length 14 in, Exterior Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.