Shop All Portable Coolers
This Product is Discontinued
Igloo
Soft Sided Cooler, 24 qt. Cap., 13" L (Discontinued)
Mfr # 00064564
Zoro # G0745589
This Product is Discontinued
Key Features
- Capacity 24 qt
- Exterior Height 11 in
- Exterior Length 13 in
- Exterior Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 00064564
- Zoro # G0745589
- UPC # 034223645649
- Country of Origin Multiple
- Category Portable Coolers
Dimensions
Exterior Height | 11 in |
Exterior Length | 13 in |
Exterior Width | 10 1/2 in |
Details
Capacity | 24 qt |
Item | Soft Sided Cooler |
Description
Soft Sided Cooler, 24 qt Capacity, Exterior Height 11 in, Exterior Length 13 in, Exterior Width 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.