Shop All Portable Cooler Accessories
Igloo
Seat Cushion, Chest Cooler, Marine, 94 qt.
Mfr # 8497
Zoro # G4959245
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 44687
- Height 2 3/4 in
- Length 32 in
- Width 15 3/4 in
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 8497
- Zoro # G4959245
- UPC # 034223094805
- Country of Origin China
- Category Portable Cooler Accessories
Dimensions
Height | 2 3/4 in |
Length | 32 in |
Width | 15 3/4 in |
Details
For Use With | Mfr. No. 44687 |
Item | Cooler Seat Cushion |
Material | vinyl |
Color | White |
Features | Hook-and-Loop Straps Attach Directly to the Cooler, Heavy Duty, Water Resistant Vinyl Treated with Mold Inhibitors to Withstand Marine Conditions, UVInhibitors Guard Against Sun Damage, Treated with Flame Retardants for Added Protection, Thick Foam-Fill Makes for Comfortable Seating |
Description
Cooler Seat Cushion, For Use With Mfr. No. 44687, Features Hook-and-Loop Straps Attach Directly to the Cooler, Heavy Duty, Water Resistant Vinyl Treated with Mold Inhibitors to Withstand Marine Conditions, UVInhibitors Guard Against Sun Damage, Treated with Flame Retardants for Added Protection, Thick Foam-Fill Makes for Comfortable Seating, Height 2 3/4 in, Width 15 3/4 in, Length 32 in, Color White, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE-WHITE INDUSTRIES 2 in. Flow Meter PVC Pipe (BL313167)
- LOGO BRANDS Seattle Seahawks 24 Can Cooler (628-63)
- STENS Pto Switch For Exmark & Toro Z Master G3 Series 116-0124 430-778 (430-778)
- SHAKESPEARE Shakespeare 7060346 14867B Push-N-Load Trimmer Head 3 Blade (7060346)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- IGLOO Cup Dispenser, Black, 4 to 4-1/2 oz.Cups (8242)
- IGLOO WHT Repl Spigot (24009)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- IGLOO WHT Repl Spigot (24009)
- IGLOO Igloo 385-24009 Spigot White Plastic (385-24009)
- LOGO BRANDS Green Bay Packers Flipside Powder Coat Coolie (612-SCOOLP-34)
- Igloo Coolers & Hydration Packs