Shop All Portable Cooler Accessories
Igloo
Reusable Ice Sheet, 8"H x 7-3/4"W x 19"L
Mfr # 25078
Zoro # G0309854
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Length 19 in
- Width 7 3/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 25078
- Zoro # G0309854
- UPC # 034223250300
- Country of Origin United States
- Category Portable Cooler Accessories
Dimensions
Height | 1/4 in |
Length | 19 in |
Width | 7 3/4 in |
Details
Item | Reusable Ice Sheet |
Color | Blue |
Description
Reusable Ice Sheet, Height 1/4 in, Width 7 3/4 in, Length 19 in, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Bifold Resin Folding Table, Rectangular, 70.9 in.x29.1 in.x30 in., White Granite Top, Gray Base/Legs, 2PK (61263)
- MTD Tine-Bolo 10 Rh (742-04226-0637)
- BLACK FLAG Insecticide, Repellent, Liquid, 16 oz (HG-20005)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- IGLOO Cooler, Wire Rack (25041)
- IGLOO Igloo 385-24009 Spigot White Plastic (385-24009)
- IGLOO Cup Dispenser, Blk, 250-7 to 8oz Cone Cups (9534)
- IGLOO 72 qt. Chest Cooler, Seat Cushion Top, Marine (8496)
- IGLOO Reusable Ice Block, 7-7/8x15/16x4-1/4 in. (25199)
- IGLOO Cup Dispenser Bracket (20016)
- NUTRICHEF Ice Bag Cooler Pouches(20 Bags) (PKICPAK5)
- Igloo Portable Cooler Accessories