Shop All Portable Coolers
This Product is Discontinued
Igloo
Quick & Cool® Full Size Chest Cooler, 150 qt., White (Discontinued)
Mfr # 44363
Zoro # G3248384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 150 qt.
- Material Polyethylene
- With Wheels No
- Insulation Ultratherm(R)
- Exterior Width 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 44363
- Zoro # G3248384
- UPC # 034223443634
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 18 7/8 in |
Exterior Length | 41 5/8 in |
Exterior Height | 20 1/4 in |
Details
Capacity | 150 qt. |
Material | Polyethylene |
With Wheels | No |
Item | Chest Cooler |
Insulation | Ultratherm(R) |
Cooler Capacity | 150 qt |
Lid Color | White |
Cooler Body Type | Chest Cooler |
Primary Material | Plastic |
Number of Cans | 248 |
Body Color | White |
Cooler Design | Container Storage |
Ice Retention | Up to 2 days |
Features | Lid Hatch, Threaded Drain Plug, Dual Snap-Lock, Childproof Safety Lid Latches |
Description
Chest Cooler, Chest Cooler, With Wheels No, 150 qt, Exterior Length 41 5/8 in, Exterior Width 18 7/8 in, Exterior Height 20 1/4 in, Plastic, Ice Retention Up to 2 days, Body Color White, Lid Color White, Number of Cans 248
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.