Shop All Portable Coolers
This Product is Discontinued
Igloo
Personal Cooler, Iceless, 28 qt., Silver (Discontinued)
Mfr # 40369
Zoro # G4293326
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 28 qt.
- Material PP, EPS, HDPE
- With Wheels No
- Exterior Height 17 3/16 in
- Features Cools without Ice, Cools to 36 Degrees F Below Ambient Temperature, Quient Brushless Motor and Convection Cooling, Ergonomic Design - Curved Back Comfortably Hugs Your Side While Carrying, Swing Up Bail Handle with Comfort Grip for Easy Carrying, Plugs Into any 12VDC Receptacle for Portable Use - Good Universal Fit in 12V Outlets, Optional 110VAC Converter Plugs into Wall Outlet for Indoor Use (Not Included), 12V Adaptor Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 40369
- Zoro # G4293326
- UPC # 034223403690
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 17 3/16 in |
Exterior Length | 18 7/16 in |
Exterior Width | 13 1/4 in |
Details
Capacity | 28 qt. |
Material | PP, EPS, HDPE |
With Wheels | No |
Features | Cools without Ice, Cools to 36 Degrees F Below Ambient Temperature, Quient Brushless Motor and Convection Cooling, Ergonomic Design - Curved Back Comfortably Hugs Your Side While Carrying, Swing Up Bail Handle with Comfort Grip for Easy Carrying, Plugs Into any 12VDC Receptacle for Portable Use - Good Universal Fit in 12V Outlets, Optional 110VAC Converter Plugs into Wall Outlet for Indoor Use (Not Included), 12V Adaptor Included |
Cooler Design | Container Storage |
Primary Material | Plastic |
Item | Thermoelectric Personal Cooler |
Number of Cans | 32 |
Lid Color | White |
Cooler Body Type | Thermoelectric Personal Cooler |
Cooler Capacity | 28 qt |
Body Color | Silver |
Insulation | EPS Foam |
Description
Thermoelectric Personal Cooler, Thermoelectric Personal Cooler, With Wheels No, 28 qt, Exterior Length 18 7/16 in, Exterior Width 13 1/4 in, Exterior Height 17 3/16 in, Plastic, Body Color Silver, Lid Color White, Number of Cans 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.