Shop All Portable Coolers
This Product is Discontinued
Igloo
Marine Chest Cooler, 94.0 qt. Cap., White (Discontinued)
Mfr # 44687
Zoro # G2151565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 94 qt.
- Material HDPE, HIPS, PU, PP
- With Wheels No
- Cooler Capacity 94.0 qt
- Exterior Dia. Not Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 44687
- Zoro # G2151565
- UPC # 034223446871
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Length | 32 1/4 in |
Exterior Height | 17 5/8 in |
Exterior Width | 16 3/4 in |
Details
Capacity | 94 qt. |
Material | HDPE, HIPS, PU, PP |
With Wheels | No |
Cooler Capacity | 94.0 qt |
Body Color | White |
Primary Material | Plastic |
Item | Marine Chest Cooler |
Cooler Body Type | Marine Chest Cooler |
Lid Color | White |
Ice Retention | Up to 5 days |
Number of Cans | 140 |
Features | UV Inhibitors Guard Against Sun Damage, Reinforced Swing-Up Cooler Handles with Tie-Down Feature, Fish Measuring Ruler on Lid, Stain- and Odor-Resistant Liner, Threaded Drain Plug for Hose Hook Up, Stainless Steel Corrosion Resistant Screws, Dual Snap-Fit Latches Secure Lid Closure, Snaps for Attaching Optional Seat Cushion, Lid Supports up to 300 lbs. of Weight, 5-Day Cooling |
Cooler Design | Container Storage |
Insulation | Ultratherm(R) Insulated Cooler Body and Lid - Extended Cold |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 94 qt, Exterior Length 32 1/4 in, Exterior Width 16 3/4 in, Exterior Height 17 5/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color White, Lid Color White, Number of Cans 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.