Shop All Portable Coolers
Igloo
Igloo 83549 16 qt. Playmate Cooler; Blue
Mfr # 83549
Zoro # G703881217
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 83549
- Zoro # G703881217
- UPC # 34223326456
- Country of Origin China
- Category Portable Coolers
Details
Item | Hard Sided Personal Cooler |
Description
Iconic Design. Push button lid design for convenient one-handed operation Lid swings open to either side for easy access to contents. Secure lid helps prevent spills. Molded-in handle for one-handed carrying.
Specifications- Color: Blue
- Depth: 15.88 in.
- Height: 14.88 in.
- Material: Plastic
- Width: 10.19 in.
- Capacity: 16 qt.
- Country of Origin: United States
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES #2 Irrigating Shovel (40104)
- KOHLER Starter Assembly (20 098 11-S)
- HONDA Carburetor (16100-Z5T-P72)
- WIRTHCO ENGINEERING WirthCo 30903 Camco ATC/ATO Blade Fuses - Assortment (30903)
- IGLOO 64668 SOFT SIDE COOLER C OLLAPSE & COOL 12 SPORT (66396)
- IGLOO Cooler, 120qt., White, Plastic (50073)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- IGLOO Latitude Blue 60 qt Roller Cooler (34664)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- YACHTERS CHOICE PRODUCTS 50052 Soft Cooler<BR>35 Can Capacity / Shoulder Strap; Grey/Blue (505-50051)
- Igloo Coolers & Hydration Packs