Igloo 8063195 70 qt. IMX Cooler; Gray
Mfr # 8063195
Zoro # G103881107
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 8063195
- Zoro # G103881107
- UPC # 34223502935
- Country of Origin China
- Category Portable Coolers
Description
70 qt. IMX Cooler, Gray
Lightweight yet heavy-duty. The 70-quart IMX is the high-performance cooler countless adventurers rely on. Lightweight Durability - Its injection-molded design is super durable with amazing ice retention but weighs 40% less than coolers with similar performance. Speaking of Ice Retention - Ultratherm insulation in the body and lid provides four days of ice retention. Rubberized lid latches also lock in the cold. Extra Secure Extra Easy To Carry - We included a locking plate, non-slip base and comfortable, sturdy swing handle. Fully Functional - Built-in features - like a bottle opener, cup holders, lockable lid, wire basket, fish ruler - keep you having ice-cold refreshments and worry-free fun.
Ultratherm insulation in the body & lid provides four days of ice retention, durable, marine-grade rubberized lid latches help to lock in the cold. Cool riser technology improves cooling performance by elevating cooler body away from hot surfaces, sturdy, swinging handle lets you easily carry the cooler with one or two hands. Molded-in fish ruler lets you measure your catch instantly, threaded drain plug gives you the option to hook up to your water hose for easy draining.
Features- Removable wire basket for keeping items cold yet dry
- Injection-molded construction provides advanced durability, UV inhibitors prevent sun damage
- Self-stopping lid hinge detent keeps the lid open to help it from accidentally slamming shut
- Removable wire basket for keeping items cold yet dry
- Put the size in perspective
- Color: Gray
- Depth: 31.10"
- Height: 17.72"
- Width: 20.32"
- Can Capacity: 105
- Can Capacity Range: Over 45
- Total Capacity: 70 quart (US)
- Weight: 31.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAD MELT Qik Joe Ultra Blended Granule Ice Melt 50 lb (16050)
- POWERPLAY Bleeder Valve (PO196210)
- PANACEA 10 ft. L X 32 in. H PVC Green Garden Fence (89301A)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- IGLOO Igloo 24010 White Standard Drain Plug (502094)
- IGLOO Beverage Cooler (50201)
- IGLOO Latch Wht Igloo 50-165Qt (24013)
- IGLOO Playmate Pal Cooler 9Can (7362)
- IGLOO SPORT RLLR COOLER 5GAL (42115)
- IGLOO Beverage Dispenser, 3 gal Cooler Capacity, 14 in Exterior Ht, 13 1/2 in, Yellow (431)
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Rose Gold (PT2BSRG)
- Igloo Coolers & Hydration Packs