Igloo 8063192 24 qt. IMX Cooler; Gray
Mfr # 8063192
Zoro # G503881103
Product Information
- Brand Igloo
- MFR # 8063192
- Zoro # G503881103
- UPC # 34223503673
- Country of Origin China
- Category Portable Coolers
Description
24 qt. IMX Cooler, Gray
Lightweight yet heavy-duty. The 24-quart IMX is the high-performance cooler countless adventurers rely on. Lightweight Durability - Its injection-molded design is super durable with amazing ice retention but weighs 40% less than coolers with similar performance. Speaking of Ice Retention - Ultratherm insulation in the body and lid provides four days of ice retention. Rubberized lid latches also lock in the cold. Extra Secure Extra Easy To Carry - We included a locking plate, non-slip base and comfortable, sturdy swing handle. Fully Functional - Built-in features - like a bottle opener, cup holders, lockable lid, wire basket, fish ruler - keep you having ice-cold refreshments and worry-free fun.
Ultratherm insulation in the body & lid provides four days of ice retention, durable, marine-grade rubberized lid latches help to lock in the cold. Cool riser technology improves cooling performance by elevating cooler body away from hot surfaces, sturdy, swinging handle lets you easily carry the cooler with one or two hands. Molded-in fish ruler lets you measure your catch instantly, threaded drain plug gives you the option to hook up to your water hose for easy draining.
Features- UV inhibitors prevent sun damage
- Injection-molded construction provides advanced durability, UV inhibitors prevent sun damage
- Self-stopping lid hinge detent keeps the lid open to help it from accidentally slamming shut
- Removable wire basket for keeping items cold yet dry
- Put the size in perspective
- Color: Gray
- Depth: 24.41"
- Height: 16.14"
- Width: 16.14"
- Can Capacity: 35
- Can Capacity Range: 31-45
- Total Capacity: 24 quart (US)
- Weight: 19.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG ASH CONTAINER&SHOVEL BLK (LT0160)
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb (PB-2620)
- KOHLER Nut Flywheel (W/Serrations) (14 100 10-S)
- CLEARSPAN Auger Style Earth Anchors 3/4" x 60" x 7" (106626)
- IGLOO LUNCH BAG COOLER (66392)
- IGLOO Chest Cooler, 120 qt, 17-7/10"H, 17-19/50"W (50199)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- IGLOO Cooler Handle 90-120 Qt (21025)
- IGLOO Spigot Replacement Igloo (24009)
- IGLOO WATER COLR CHARCOAL 2QT (31317)
- IGLOO Igloo 164845 5 gal Television Logo Water Cooler (164845)
- Igloo Portable Coolers