Shop All Camping Gear
Igloo
Igloo 385-32477 9-Point Igloo Laguna Breeze; Majestic Blue & White - Pack of 4
Mfr # 385-32477
Zoro # G304154369
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 385-32477
- Zoro # G304154369
- UPC # 34223324773
- Country of Origin China
- Category Camping Gear
Description
This model has a multi-function, liquid crystal display (LCD) that indicates cartridge level, battery charge level and grease dispensed. The grease gun alerts the operator of a stall condition or loss of prime. With maximum pressure of 10,000 psi, the two-speed grease gun delivers up to 24 grease cartridges per battery charge.
Features- 9-Point Igloo Laguna Breeze
- For use with heavy-duty fasTip contact tip
- Pack of 4
- Color: Majestic Blue & White
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPORTS Cotton Jump Rope, 8ft, PK6 (CJR8)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- MAYNE Arden 18in Round Planter - White (2836-W)
- SUPER SEAL Pail Ice and Snow Melt, 30 lb. (53270)
- COGHLANS Silver Fire Starter 5.875 in. H X 3/8 in. W X 3 in. L (7870)
- COGHLANS Insta-Tripod Camp Grill (9340)
- COGHLANS Strap Utility 4' (7604)
- BLUE JAY Blue Jay BJ205100 Complete Relief Trigger Point Self-Massager (BJ205100)
- LIBERTY MOUNTAIN Liberty Mountain 438007 Rope Cutter (438007)
- GEARED2GOLF GI Style Foam Sleeping Pad; Olive Drab (GE72040)
- HAWK Helium Climbing Stick (1115815)
- Igloo Camping Gear