Shop All Portable Coolers
This Product is Discontinued
Igloo
Full Size Chest Cooler, 150 qt, Wht/Org (Discontinued)
Mfr # 44808
Zoro # G5037602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 150 qt.
- Material Polyethylene Shell
- With Wheels No
- Ice Retention Up to 5 days
- Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 44808
- Zoro # G5037602
- UPC # 034223448080
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 18.63" |
Exterior Length | 41.63" |
Exterior Height | 20-1/4" |
Details
Capacity | 150 qt. |
Material | Polyethylene Shell |
With Wheels | No |
Item | Chest Cooler |
Ice Retention | Up to 5 days |
Body Color | White |
Number of Cans | 248 |
Cooler Design | Container Storage |
Features | Anchored Hybrid Latch with Stainless Steel Hinges, Gasketed Lid, Bolt-Through Body Comfort Grip Handle |
Primary Material | Plastic |
Insulation | Ultratherm(R) |
Lid Color | Orange |
Cooler Capacity | 150.0 qt. |
Cooler Body Type | Chest Cooler |
Description
Chest Cooler, Chest Cooler, With Wheels No, 150.0 qt, Exterior Length 42 1/16 in, Exterior Width 18 9/16 in, Exterior Height 21 1/16 in, Plastic, Ice Retention Up to 5 days, Body Color White, Lid Color Orange, Number of Cans 248
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.