Shop All Portable Coolers
This Product is Discontinued
Igloo
Full Size Chest Cooler, 120 qt, Wht/Org (Discontinued)
Mfr # 44807
Zoro # G5037636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 120 qt.
- Material Polyethylene Shell
- With Wheels No
- Insulation Ultratherm(R)
- Exterior Length 38-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igloo
- MFR # 44807
- Zoro # G5037636
- UPC # 034223448073
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 38-1/4" |
Exterior Width | 17-1/4" |
Exterior Height | 17-3/4" |
Details
Capacity | 120 qt. |
Material | Polyethylene Shell |
With Wheels | No |
Insulation | Ultratherm(R) |
Cooler Capacity | 120.0 qt. |
Item | Chest Cooler |
Primary Material | Plastic |
Features | Anchored Hybrid Latch with Stainless Steel Hinges, Fully Foamed Lid, Bolt-Through Body Comfort Grip Handle |
Number of Cans | 188 |
Cooler Design | Container Storage |
Lid Color | Orange |
Body Color | White |
Ice Retention | Up to 5 days |
Cooler Body Type | Chest Cooler |
Description
Chest Cooler, Chest Cooler, With Wheels No, 120.0 qt, Exterior Length 38 11/16 in, Exterior Width 18 1/8 in, Exterior Height 18 1/2 in, Plastic, Ice Retention Up to 5 days, Body Color White, Lid Color Orange, Number of Cans 188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.