Shop All Portable Coolers
Igloo
Cooler, 54 qt, 16-1/8" H, 15-3/32" W, White
Mfr # 50541
Zoro # G207197081
Sold in multiples of 2 for $122.58
$122.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Exterior Length 24 15/16 in
- Number of Cans 76
- Primary Material Plastic
- Exterior Width 15 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igloo
- MFR # 50541
- Zoro # G207197081
- UPC # 034223505417
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 24 15/16 in |
Exterior Width | 15 3/32 in |
Exterior Height | 16 1/8 in |
Details
With Wheels | No |
Number of Cans | 76 |
Primary Material | Plastic |
Item | Marine Chest Cooler |
Cooler Capacity | 54 qt |
Cooler Body Type | Marine Chest Cooler |
Lid Color | White |
Body Color | White |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 54 qt, Exterior Length 24 15/16 in, Exterior Width 15 3/32 in, Exterior Height 16 1/8 in, Plastic, Body Color White, Lid Color White, Number of Cans 76
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Front 8 (911-04150)
- DB ELECTRICAL New Complete Tractor Tedder Tire For Universal Products GTS15X6OF (3008-2014)
- UNION TOOLS Leaf Rake, Steel Tine, 22Tine, Hardwood Handle, 48 in L Handle (64430)
- JED POOL TOOLS Rope, Plastic, Blue/White, 50 ft., 3/4" dia. (90-861-R-50)
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- IGLOO Playmate The Boss 14.8 Qt. Cooler, Black (43581)
- IGLOO Mxcld Rllcoolr 40Q Carbn (34484)
- IGLOO IMX Rugged Blue 24 qt Cooler (32803)
- IGLOO Marine Chest Cooler, Cap. 100 qt (49548)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 6-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK6GL)
- Igloo Coolers & Hydration Packs