Shop All Portable Coolers
Igloo
Cooler, 52qt., Gray, Plastic
Mfr # 50338
Zoro # G700948197
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Cooler Capacity 52 qt
- Lid Color Gray
- Features Four cup holders, Swing up handles
- Exterior Width 14 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igloo
- MFR # 50338
- Zoro # G700948197
- UPC # 034223503383
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 14 19/32 in |
Exterior Height | 15 7/32 in |
Exterior Length | 24 31/32 in |
Details
With Wheels | No |
Cooler Capacity | 52 qt |
Item | Chest Cooler |
Lid Color | Gray |
Features | Four cup holders, Swing up handles |
Ice Retention | Up to 1 day |
Body Color | Blue |
Primary Material | Plastic |
Cooler Body Type | Chest Cooler |
Number of Cans | 52 |
Description
Chest Cooler,52Qt, Blue and Gray, Chest Cooler, With Wheels No, 52 qt, Exterior Length 24 31/32 in, Exterior Width 14 19/32 in, Exterior Height 15 7/32 in, Plastic, Ice Retention Up to 1 day, Body Color Blue, Lid Color Gray, Number of Cans 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Piston Lever Replacement Kit (6-8168)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- JACTO Jacto DJB Deluxe Battery-Powered Sprayer, 4 or 5 gal (1277571)
- FLEXZILLA Metal Adjustable Pistol Grip Garden Hose Nozzle (NFZG65-E)
- IGLOO Cooler, 120qt., White, Plastic (50073)
- IGLOO Roller Wheeled Cool Box, 62 qt Cap., Gray (34962)
- IGLOO Marine Ultra 30 Cooler (50557)
- IGLOO 16qt Blue Roller Cooler (34825)
- IGLOO Marine Ultra 30 Cooler (50557)
- IGLOO Soft Sided Cooler, 24 qt, 8 7/8 in (66304)
- IGLOO COOLER PLASTC BLUE 30QT (44642)
- Igloo Portable Coolers